A-One [Label] Signature adsorption sheet that can be used outdoors

Sebelum PPN:
Rp269.900
Spesifikasi
Adhesive TypeAdsorb
ColorWhite
Compatible PrinterInkjet (dye + pigment)
ImpositionUncut
Label ShapeSquare
Label Size (mm)210x297
Label Thickness (mm)0.1
Main application* For sign/bulletin board | Adsorption sheet (externally attached)
Number of Labels3
Paper QualityPolyester film + inkjet coating
Quantity3
Sheet SizeA4
Sheet Size (mm)210x297
Sheet Thickness (mm)0.12
Standard Thickness (mm)0.2
Trusco Part No.410-4609
marginNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adsorption sheet with excellent water resistance and light resistance that can be used outdoors. It can be repeatedly pasted and peeled off. Recommended for posting on highly smooth places such as glass surfaces.
* Please use by sticking it with the attached transparent protective label.

Ulasan Produk

Tidak ada ulasan