A-One [Label] Sign label stickers that can be used outdoors Laser printer-specific film labels White film

Sebelum PPN:
Rp369.900
Spesifikasi
AdhesiveCan be removed cleanly
Adhesive TypeCan be removed cleanly
ColorWhite
Compatible PrinterLaser; copy
ImpositionUncut
Label ShapeSquare
Label Thickness (mm)0.08
Main application* Sign/bulletin board | Sign/bulletin board label * For stores | Bulletin board
Paper QualityPolyester film + laser coating
Standard Thickness (mm)0.16
Thickness (mm)0.16
TypePeel clean, strong against water
marginNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a label sticker with excellent printing aptitude for laser printers. You can easily create a large bulletin board by connecting special label stickers and pasting them in a large size. It has excellent water resistance and light resistance, so it can be used outdoors.

Ulasan Produk

Tidak ada ulasan