ELECOM Round stickers, label stickers, high-quality paper, matte paper, strong adhesive, stickers, A4, 48 faces, round, 30 x 30 mm, 20 sheets, T163

Sebelum PPN:
Rp249.900
Spesifikasi
Basis Weight (g/m²)180
ColorWhite
Dimensions (mm)30 x 30 (round/one side)
No.[Search No.] T163
Number of Labels20 sheets (960 pieces)
Number of Page[Test print paper] 1 sheet
PaperHigh-quality matte paper, printer compatible type
Paper SizeWidth 210mm x Height 297mm *A4 size
Paper Thickness (mm)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add your own touch to your wrapping! These matte wrapping label stickers can be handwritten or printed. You can design and print your own original label stickers to use for wrapping sweets and miscellaneous goods, wedding and birthday party invitations, etc. They are cut into circles and are easy to peel off from the backing, allowing you to apply labels efficiently.
You can design and print your own original label stickers that can be used for wrapping sweets and miscellaneous goods, wedding and birthday party invitations, and more.
The matte paper has a calm texture and can be used for handwriting or printing.
They are cut into circles and can be easily peeled off from the backing, allowing for efficient label application.
The sturdy label thickness of 0.13mm makes it suitable for a wide range of uses, including product packaging stickers and bottle display labels.
You can easily design and print labels using ELECOM's label creation software "Rakuchin Print 3.0", which can be downloaded for free.
Compatible with inkjet printer pigments and dyes, as well as laser printers and copiers.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan