Ecorica Recycled ink for Epson compatible with IC81 (Tinta Printer)

Sebelum PPN:
Rp609.900
Spesifikasi
Collection MethodPlease bring used cartridges to your nearest dealer.
Color4 color integrated
Eco Mark Certification Number20 142 011
InkDye color
Manufacturer's Genuine Part No.ICCL81
Mass (g)93.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForPF-70/PF-71/PF-81/PF-81-2018/PF-81-2019
Suitable ManufacturerEPSON

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Ecorica recycled ink cartridges are compatible with the Epson IC81 series. They support ink level indicators by resetting the IC chip. They are safe for everyday use, such as printing photos and postcards. [Features of Ecorica Recycled Ink] Ecorica recycled ink boasts an overwhelming sales record and a high market share second only to genuine ink manufacturers. We develop and use high-quality ink with ingredients, formulations, and color schemes tailored for each model. They have earned the Eco Mark, a symbol of reliability, and are guaranteed to produce the same print yields when used alongside genuine ink. By collecting and reusing used cartridges, we achieve low costs, approximately 20-30% lower than genuine ink. We offer a comprehensive support system to ensure our customers can use our products with peace of mind.
*A warning message about non-genuine products may be displayed. Please follow the instructions to use the product without any problems. *For operating instructions, please visit the Ecorica website.

Ulasan Produk

Tidak ada ulasan