Ecorica Recycled ink for Epson compatible with IC47 (Tinta Printer)

Sebelum PPN:
Rp159.900
Spesifikasi
Collection MethodPlease bring used cartridges to your nearest dealer.
Dimensions (mm)130x160x14
InkDye
Mass (g)37.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForPM-A970/PM-T990
Suitable ManufacturerEPSON

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These recycled ink cartridges are compatible with the Epson IC47 series. The IC chip reset function allows you to display the remaining ink level. They are safe for everyday use, such as printing photos and postcards. [Features of Ecorica Recycled Ink] Ecorica recycled ink boasts an overwhelming sales record and a high market share second only to genuine ink manufacturers. We develop and use high-quality ink with ingredients, formulations, and color schemes tailored for each model. By collecting and reusing used cartridges, we achieve low costs, achieving approximately 20-30% cost savings compared to genuine ink. We offer a comprehensive support system to ensure our customers can use our products with peace of mind.

Ulasan Produk

Tidak ada ulasan