Ecorica Recycled drum cartridge FUJITSU compatible LB321 drum (Tinta Printer)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Applicable Genuine Model NumberDrum Cartridge LB321
Dimensions, Width W x Depth D x Height H (mm)Individual packaging: 255 x 473 x 166
Mass (kg)Individual packaging: 1.95, main unit: 1.43
Number of Prints25,000 sheets
Quantity (pcs)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ManufacturerFUJITSU
Suitable ModelXL-9321/XL-9322
TypeQuick Recycle Toner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Five points about Ecorica toner - Produced in Japan Produced in a factory in Japan that has obtained ISO9001 and ISO14001 certification. - All models have obtained the E&Q mark. Meets environmental and quality management standards through inspection by a third-party organization. - Simultaneous use with genuine toner Since genuine toner is used, simultaneous use is guaranteed. - Comprehensive support system Professional staff with specialized knowledge will support you until the problem is solved. - Nationwide used toner collection network Collection boxes are installed at home appliance retailers nationwide. We make effective use of limited resources.
*This product is a drum cartridge. *Toner cartridge is not included, please purchase separately.

Ulasan Produk

Tidak ada ulasan