Ecorica Recycled drum cartridge BROTHER compatible DR-23J (Tinta Printer)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable Genuine Model NumberDR-23J
Dimensions, Width W x Depth D x Height H (mm)Individual packaging: 147x368x176
Mass (kg)Individual packaging: 0.71, main body: 0.42
Number of Prints12000 sheets
Quantity (pcs)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ManufacturerBrother
Suitable ModelDCP-L2520D/DCP-L2540DW/FAX-L2700DN/HL-L2300/HL-L2320D/HL-L2360DN/HL-L2365DW/MFC-L2720DN/MFC-L2740DW
TypeQuick Recycle Toner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Five points about Ecorica toner - Produced in Japan Produced in a factory in Japan that has obtained ISO9001 and ISO14001 certification. - All models have obtained the E&Q mark. Meets environmental and quality management standards through inspection by a third-party organization. - Simultaneous use with genuine toner Since genuine toner is used, simultaneous use is guaranteed. - Comprehensive support system Professional staff with specialized knowledge will support you until the problem is solved. - Nationwide used toner collection network Collection boxes are installed at home appliance retailers nationwide. We make effective use of limited resources.
*This product is a drum cartridge. *Toner cartridge is not included, please purchase separately.

Ulasan Produk

Tidak ada ulasan