ELECOM Printer paper, color laser paper, matte paper, mass printing, business copy paper, A4 size

Sebelum PPN:
Rp149.900 - Rp279.900
Spesifikasi
Basis Weight (g/m²)70
ColorWhite
PaperMatte paper (business, thin, single-sided)
Paper SizeA4 size (210mm x 297mm)
Paper Thickness (mm)0.105
Whiteness (%)0.92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A matte paper for business that enables clear print expression without bleeding.
Since the paper contains an ink accepting agent, clear printing without bleeding is possible.
Ideal for mass printing of conference materials and drawings with images.
It can be used with inkjet printers, laser printers, and copiers.
Excellent quick-drying prevents printing bleeding. It dries quickly immediately after printing, does not wrinkle, and is convenient to handle.
A thin type single-sided printing paper with a thickness of 0.105 mm.

Ulasan Produk

Tidak ada ulasan