ELECOM Printer Paper Photo Paper L Size 400 Sheets Glossy Thin Inkjet Photo Print

Sebelum PPN:
Rp299.900
Spesifikasi
Basis Weight (g/m²)145
ColorWhite
No.[Search No.] D337
Number of Page400 sheets
PaperPhoto paper
Paper Size89mm x 127mm (L size)
Paper Thickness (mm)0.19
Whiteness (%)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin type glossy photo paper that can be printed beautifully. It features a natural luster and vivid color expression. It's thin, so it's recommended for sticking to albums and notebooks, and for making scrapbooks.

Ulasan Produk

Tidak ada ulasan