ELECOM Printable Sticker Paper for Car and Bicycle/A4/Transparent

Sebelum PPN:
Rp199.900
Spesifikasi
ColorTransparent
Dimensions (mm)210 x 297 (free cut)
No.[Search No.] F58
Paper SizeA4(210mmx297mm)
Paper Thickness (mm)0.13 (label thickness 0.08)
Set ContentsTransparent film label x 2/transparent UV cut film x 2/instruction manual x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can make original design car stickers with an inkjet printer! It is a "car handmade sticker" that does not cause paint peeling of the car body with adhesive-free material. A transparent type that can make use of the base.

Ulasan Produk

Tidak ada ulasan