ELECOM Postcard Paper, 50 Sheets, Super Fine Paper, Thick 0.22mm, Double-Sided Printing, Inkjet Compatible [L56]

Sebelum PPN:
Rp129.900
Spesifikasi
Basis Weight (g/m²)186
ColorWhite
PaperSuper fine paper
Paper SizePostcard size (100mm x 148mm)
Paper Thickness (mm)0.22
Quantity50 sheets
Whiteness (%)0.96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Print text and photos clearly and beautifully! This inkjet postcard paper uses super fine paper on both sides for beautiful whiteness and excellent color reproduction.
This postcard is made of high-quality, matte superfine paper with a high whiteness.
The double-sided super fine printing ensures that photos and illustrations are printed clearly and in vivid colors on both sides of the postcard.
Perfect for New Year's cards, summer greetings, and various invitations.
Two test papers are included for convenient test printing.
Includes postal code box.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan