ELECOM Postcard Paper Glossy Thick Postcard White 100 Sheets

Sebelum PPN:
Rp249.900
Spesifikasi
Basis Weight (g/m²)220
ColorWhite
No.[Search No.] L47
Number of Page100 sheets
PaperGlossy paper
Paper SizePostcard size (100mm x 148mm)
Paper Thickness (mm)0.26
Whiteness (%)0.98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A postcard of photo glossy paper that is ideal for photo printing.
It reproduces a wide range of colors from people to landscapes.
It is a special thickness type with a solid thickness and a strong presence.
Ideal for New Year's cards, summer greeting cards, and various invitations.
Comes with 2 test sheets that are convenient for test printing
With postal code frame

Ulasan Produk

Tidak ada ulasan