A-One [Label] POP REVOLUTION price card

Sebelum PPN:
Rp90.900 - Rp96.900
Spesifikasi
ColorPlain white
Compatible PrinterInkjet (dye + pigment); laser; copy; thermal transfer; dot
Label ShapeSquare
Paper QualityHigh-quality paper
PrintingBoth sides
Quantity10 sheets
Sheet SizeA4
Sheet Size (mm)210x297
StandardFSC mix certified paper
Suitable ForHandwriting
Whiteness (%)99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a card of a convenient size for price display. You can print with various printers. It is a plain white fabric that can be freely designed.
* Pigment ink does not dry easily due to the characteristics of the surface material, so avoid touching the printed surface as much as possible.

Ulasan Produk

Tidak ada ulasan