A-One [Label] POP REVOLUTION POP/label for display

Sebelum PPN:
Rp119.900
Spesifikasi
AdhesiveI can peel off beautifully
Adhesive TypeCan be removed cleanly
ColorPlain white
Compatible PrinterInkjet (dye + pigment); laser; copy; thermal transfer; dot
Paper QualityHigh-quality paper
Paper Thickness (g/m²)125(0.13mm)
Quantity10 sheets
Sheet SizeA4
Sheet Size (mm)210x297
StandardFSC mix certified paper
Suitable ForHandwriting
Whiteness (%)89
marginWith four side margins

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient label for price and display. You can print with various printers. Uses an adhesive that sticks firmly and can be peeled off cleanly.
* Pigment ink does not dry easily due to the characteristics of the surface material, so avoid touching the printed surface as much as possible.

Ulasan Produk

Tidak ada ulasan