Epson Photo Paper Crispia (High Gloss)

Sebelum PPN:
Rp249.900 - Rp439.900
Spesifikasi
Basis Weight (g/m²)300
Compatible PrinterInkjet printer
MaterialHigh gloss
PaperPhoto paper (photographic paper type)
Paper Thickness (mm)0.3
Whiteness (%)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Photo paper Crispia is the highest media of Epson photo paper.
The 7-layer structure with the addition of a color development layer greatly expands the color development and color reproduction range.
By improving the super crystal coat layer, color stability is dramatically improved.
By adopting a newly developed base paper, the high glossiness and the elasticity and luxury of photographic paper are realistically reproduced.
Compared to the conventional Crispia, the color reproduction range of almost the entire color gamut has been expanded by 10%. In particular, the black color is reduced, and the color reproduction range from the middle part to the dark part is dramatically improved.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait