Epson Photo paper (silk grain)

Sebelum PPN:
Rp159.900 - Rp1.099.900
Spesifikasi
Basis Weight (g/m²)250
Compatible PrinterInkjet printer
MaterialSilk tone
PaperPhoto paper (photographic paper type)
Paper QualitySilk tone
Paper Thickness (mm)0.27
Whiteness (%)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Photo paper with attractive moist surface treatment that suppresses glossiness.
By properly using glossy paper, the atmosphere and texture of the photo will be wiped out.
It enables photo printing that does not fade for a long time.

Ulasan Produk

Tidak ada ulasan