ELECOM NOGI Mini USB-Powered Hair Straightener with 190/140/100°C Temperature Settings, Compatible with Natural Hair, Extensions, and Wigs
Spesifikasi
| Cable Length (m) | 1 *Connector not included |
|---|---|
| Connector Shape | USB Type-C(TM) |
| Continuous Operation Time | Automatic power off in 30 minutes |
| Dimensions, Width W x Depth D x Height H (mm) | [With cap attached] 22 x 26 x 170 [Body only] 22 x 26 x 167 |
| Included Accessories | Dedicated USB cable for power supply (USB Type-C(TM) - USB Type-C(TM)) |
| Mass (g) | With cap: 87, Body only: 77 |
| Maximum Temperature (°C) | 190 * Varies depending on the environment and conditions of use |
| Mode | Hair styling mode: 190°C, Extension/wig mode: 140°C/100°C |
| Power Supply | 5V/3A |
| Temperature Setting Range (°C) | 190°C,140°C,100°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You'll love today more than you did yesterday, and always have a style that suits you. Instant touch-ups, even bangs and loose hair. Its quick styling makes it easy to use on the go. Equipped with an extension and wig mode that's suitable for all hair types, this USB hair straightener can be used for any occasion. After use, you can quickly store it in the heat-resistant cap. Its compact size fits in a small bag or pouch.
Love yourself more today than yesterday, and style your hair in your own unique way anytime. Instantly fix your hair, even with bangs and loose strands. This USB Type-C(TM) straightener is portable and quick to set up and ready to use. It boasts a maximum temperature of 190°C, plus extension and wig modes of 140°C and 100°C, making it suitable for all hair types. Change temperatures with the flip of a switch. *This product is powered by a power outlet; it is not rechargeable.
Equipped with a "second-speed heater" (*) that heats up quickly and is ready to use immediately. With high power of 5V/3A (15W), it can be used immediately without any lag.
*Time to reach approximately 100°C: 50 seconds (varies depending on the environment and conditions of use)
The "Extension/Wig Mode" allows you to choose between 140°C and 100°C and can be used for extensions and wigs. Recommended for when you want to have fun styling or blend the hair.
The "extension/wig mode" with a lower temperature setting is recommended for those with thin or soft hair, or those concerned about damage. Hair styling is possible regardless of hair type.
Each time you press the switch, the temperature changes in the following order: 190°C to 140°C to 100°C. Three temperature settings are possible.
The cushion plate distributes excess pressure on the hair while firmly gripping even small strands of hair, such as bangs and loose strands. This allows for precise styling, from styling extensions and wigs to blending them in.
The iron part is ceramic coated to gently transfer heat to your hair.
It features a heat-resistant "heat protect cap." After use, you can close the cap immediately and store it in a bag or pouch for easy carrying.
*If you store the product in a pouch or other container immediately after use and carry it around, make sure that there are no items in the container that are easily affected by heat before storing it.
This compact and lightweight hair iron measures approximately 17cm long and weighs approximately 87g, making it easy to carry in a small bag or pouch. *With the cap attached
The power switch is located inside the device, so you don't have to worry about accidentally turning it on even if you store it connected to a mobile battery.
It comes with a USB Type-C(TM) cable for power supply, so you can use it immediately by plugging it into a 5V/3A (15W) compatible AC adapter or mobile battery.
It can be used immediately by plugging it into an AC adapter, mobile battery, or car's USB cigarette lighter socket, so it can be used anywhere.
*Please use a charger equipped with a USB Type-CTM port that supports 5V/3A (15W). *If using an AC adapter or mobile battery with multiple ports, we recommend using the USB hair iron alone. We sell the recommended USB Type-CTM AC adapter (model number: HAB-HIA01CWH).
Because it is USB powered, it can be used overseas and can also be carried on board airplanes.
The auto-off function prevents you from forgetting to turn off the power. It automatically turns off after 30 minutes, so you can rest assured.
The plate lock switch allows you to lock the plate in place, ensuring efficient heating. The cap is easy to attach and remove, eliminating the risk of it popping out.
The design is easy to hold and fits comfortably in the hand, with a shape that combines rounded and straight lines for ease of use. The finely textured surface gives it a matte finish.
It can be stored upright and will not roll over even when placed on its side.
It has a design similar to small items or cosmetics that can be carried in a bag or pouch. A hair iron that lets you always be yourself.
*USB Type-C(TM) and USB-C(TM) are trademarks of USB Implementers Forum.
Love yourself more today than yesterday, and style your hair in your own unique way anytime. Instantly fix your hair, even with bangs and loose strands. This USB Type-C(TM) straightener is portable and quick to set up and ready to use. It boasts a maximum temperature of 190°C, plus extension and wig modes of 140°C and 100°C, making it suitable for all hair types. Change temperatures with the flip of a switch. *This product is powered by a power outlet; it is not rechargeable.
Equipped with a "second-speed heater" (*) that heats up quickly and is ready to use immediately. With high power of 5V/3A (15W), it can be used immediately without any lag.
*Time to reach approximately 100°C: 50 seconds (varies depending on the environment and conditions of use)
The "Extension/Wig Mode" allows you to choose between 140°C and 100°C and can be used for extensions and wigs. Recommended for when you want to have fun styling or blend the hair.
The "extension/wig mode" with a lower temperature setting is recommended for those with thin or soft hair, or those concerned about damage. Hair styling is possible regardless of hair type.
Each time you press the switch, the temperature changes in the following order: 190°C to 140°C to 100°C. Three temperature settings are possible.
The cushion plate distributes excess pressure on the hair while firmly gripping even small strands of hair, such as bangs and loose strands. This allows for precise styling, from styling extensions and wigs to blending them in.
The iron part is ceramic coated to gently transfer heat to your hair.
It features a heat-resistant "heat protect cap." After use, you can close the cap immediately and store it in a bag or pouch for easy carrying.
*If you store the product in a pouch or other container immediately after use and carry it around, make sure that there are no items in the container that are easily affected by heat before storing it.
This compact and lightweight hair iron measures approximately 17cm long and weighs approximately 87g, making it easy to carry in a small bag or pouch. *With the cap attached
The power switch is located inside the device, so you don't have to worry about accidentally turning it on even if you store it connected to a mobile battery.
It comes with a USB Type-C(TM) cable for power supply, so you can use it immediately by plugging it into a 5V/3A (15W) compatible AC adapter or mobile battery.
It can be used immediately by plugging it into an AC adapter, mobile battery, or car's USB cigarette lighter socket, so it can be used anywhere.
*Please use a charger equipped with a USB Type-CTM port that supports 5V/3A (15W). *If using an AC adapter or mobile battery with multiple ports, we recommend using the USB hair iron alone. We sell the recommended USB Type-CTM AC adapter (model number: HAB-HIA01CWH).
Because it is USB powered, it can be used overseas and can also be carried on board airplanes.
The auto-off function prevents you from forgetting to turn off the power. It automatically turns off after 30 minutes, so you can rest assured.
The plate lock switch allows you to lock the plate in place, ensuring efficient heating. The cap is easy to attach and remove, eliminating the risk of it popping out.
The design is easy to hold and fits comfortably in the hand, with a shape that combines rounded and straight lines for ease of use. The finely textured surface gives it a matte finish.
It can be stored upright and will not roll over even when placed on its side.
It has a design similar to small items or cosmetics that can be carried in a bag or pouch. A hair iron that lets you always be yourself.
*USB Type-C(TM) and USB-C(TM) are trademarks of USB Implementers Forum.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
