ELECOM Name Label Stationery Assortment Inkjet Photo Glossy Postcard Size 6 types (1 sheet each)

Sebelum PPN:
Rp48.900
Spesifikasi
Basis Weight (g/m²)174
ColorWhite
Dimensions (Width W x Height H) (mm)EDT-KNM5(24x8)/EDT-KNM6(36x8)/EDT-KNM7(24x12)/EDT-KNM8(33x12)/EDT-KNM19(12x6)/EDT-KNM20(24x6)
No.[Search No.] N32
Number of PageEDT-KNM5 (33 faces x 1 sheet), EDT-KNM6 (22 faces x 1 sheet), EDT-KNM7 (24 faces x 1 sheet), EDT-KNM8 (16 faces x 1 sheet), EDT-KNM19 (78 faces x 1 sheet), EDT-KNM20 (39 faces x 1 sheet), [Test print paper] 6 sheets (6 sheets each)
PaperPhoto glossy paper
Paper SizePostcard size
Paper Thickness (mm)0.192

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for admission and preparation for admission! "Name label" that can be easily and beautifully handmade. This one is all right! A convenient assortment pack that combines 6 types that are perfect for naming stationery.

Ulasan Produk

Tidak ada ulasan