ELECOM Name label Inkjet water resistant UV cut Dishwasher compatible

Sebelum PPN:
Rp109.900 - Rp149.900
Spesifikasi
Basis Weight (g/m²)185
ColorWhite
Compatible InkDye (not compatible with pigment inks)
PaperWhite film label (for printing) Transparent protective film (for protective cover)
Paper SizePostcard size/width 100 mm x height 148 mm
Paper Thickness (mm)0.17
Ruled LineNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters!
* We do not guarantee compatibility with all dishwashers. Depending on the dishwasher method and the detergent used, it may come off or bleed. Please note.

Ulasan Produk

Tidak ada ulasan