A-One [Label] Multi-card business card size Micro-sewing machine Ivory for inkjet

Sebelum PPN:
Rp129.900 - Rp959.900
Spesifikasi
Adhesive TypeMicro sewing machine cut
ColorIvory
Compatible PrinterInkjet (dye + pigment)
Imposition10 faces
Label ShapeSquare
Label Size (mm)91x55
Label Thickness (mm)0.25
Main application* For business cards
Paper QualityFine paper + thin layer coating
Paper Thickness (g/m²)210(0.25mm)
Perforated LineMicro sewing machine cut
PrintingDouble-sided printing
Sheet SizeA4
Sheet Size (mm)210x297
StandardFSC mix certified paper
Standard Thickness (mm)0.25
marginWith four side margins

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Business card paper with excellent printability on an inkjet printer.
It is a micro perforation cut type that can be separated into a business card size simply by folding the perforations in the mountains and valleys.
Ivory type paper with a slightly thick, natural and calm atmosphere.
* Due to the manufacturer's package change, the package may differ depending on the timing of delivery.

Ulasan Produk

Tidak ada ulasan