A-One [Label] Multicard business card size Folding type Combined with various printers

Sebelum PPN:
Rp90.900
Spesifikasi
Adhesive TypeMicro sewing machine cut
Basis Weight (g/m²)185
ColorPlain white
Compatible PrinterInkjet (dye + pigment); laser; copy; thermal transfer; dot
Imposition5 faces
Label ShapeSquare
Label Size (mm)182x55
Label Thickness (mm)0.2
Main application* For stores | Cards for product explanation * For business cards * For membership cards/ID cards/name tags | For membership cards
Number of Labels50 pieces
Paper QualityHigh-quality paper
Perforated LineMicro sewing machine cut
PrintingDouble-sided printing
Quantity10 sheets
Sheet SizeA4
Sheet Size (mm)210x297
SizeBusiness card size
Standard Thickness (mm)0.2
TypeFolded type
Whiteness (%)99
marginNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A type of multipurpose paper that can be printed with various printers. Folded type paper with polygonal line processing.
This form is ideal for creating medical examination tickets, membership cards, point cards, etc.
* Due to the manufacturer's package change, the package may differ depending on the timing of delivery.

Ulasan Produk

Tidak ada ulasan