A-One [Label] Multi card multipurpose

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-0359-83
Basis Weight (g/m²)170
ColorPlain white
Compatible PrinterInkjet (dye + pigment)
Imposition2 sides
Label ShapeSquare
Label Size (mm)210x148.5
Label Thickness (mm)0.2
Main application* Stationery/Postcards/Envelopes/Envelopes | Greetings
Number of Labels20 pieces
Paper QualityFine paper + thin layer coating
Perforated LineMicro sewing machine cut
PrintingDouble-sided printing
Quantity10 sheets
Sheet SizeA4
Sheet Size (mm)210x297
SizePostcard 1/2 size
StandardFSC mix certified paper
Standard Thickness (mm)0.2
TypeFolding process
Whiteness (%)95
marginNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Card paper that can be printed with an inkjet printer. It is a micro-perforation cut type that can be detached simply by folding the perforations into mountain and valley folds.
Ideal for invitations and invitations.

Ulasan Produk

Tidak ada ulasan