A-One [Label] Matte label for exclusive use of label sticker laser printer Recycled paper type

Sebelum PPN:
Rp949.900
Spesifikasi
Basis Weight (g/m²)155
Compatible PrinterLaser; copy; thermal transfer
Imposition21 faces
Label ShapeSquare
Label Size (mm)70x38.1
Label Thickness (mm)0.09
Main application* For address/sender * For content display * For storage display * For equipment display
Number of Labels2100
Paper QualityRecycled paper + laser coating
Paper Thickness (mm)0.18
Quantity100 sheets
Recycled Paper Use MarkConformity
Sheet SizeA4
Sheet Size (mm)210x297
Standard Thickness (mm)0.18
Whiteness (%)72
marginWith top and bottom margins

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A label with excellent printability on a laser printer. You can easily and beautifully make labels for addresses and displays. 100% recycled paper is used for both the label and the mount. An earth-friendly label that promotes the reuse of resources.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait