A-One [Label] Matte label for exclusive use of label sticker laser printer Recycled paper type

Sebelum PPN:
Rp949.900 - Rp4.399.900
Spesifikasi
Compatible PrinterLaser; copy; thermal transfer
Label ShapeSquare
Label Thickness (mm)0.09
Main application* For address/sender * For content display * For storage display * For equipment display
Paper QualityRecycled paper + laser coating
Recycled Paper Use MarkConformity
Sheet SizeA4
Sheet Size (mm)210x297
Standard Thickness (mm)0.18
Whiteness (%)72
marginWith four side margins

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labels with excellent printing suitability for laser printers. You can easily make beautiful labels for address and display. 100% recycled paper is used for labels and backing paper. An eco-friendly label that promotes the reuse of resources.

Ulasan Produk

Tidak ada ulasan