ELECOM Laser printer paper Semi-glossy paper Duplex printing

Sebelum PPN:
Rp199.900
Spesifikasi
Basis Weight (g/m²)157
No.[Search No.] D355
Number of Page50 sheets
PaperLaser printer paper (semi-glossy, standard, double-sided)
Paper SizeA4 size (210mm x 297mm)
Paper Thickness (mm)0.13
Whiteness (%)0.86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided semi-glossy paper that can be used with laser printers and copiers. The semi-gloss finish creates an elegant impression, making it ideal for business applications such as proposals, as well as for posters and catalog printing. It is a standard thickness type that is easy to use.
This special paper is compatible with laser printers, multifunction machines, and copiers from various companies.
The standard type with a thickness of 0.13mm is ideal for posters, pamphlets, POP, etc. that are printed in large quantities.
With the reproducibility of special paper, you can achieve a finish similar to offset printing.
It suppresses the unevenness of light and shade, and can express characters and photos beautifully.
It is a semi-glossy type with reduced reflection and can be printed on both sides.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan