ELECOM Laser printer paper Matte paper Duplex printing

Sebelum PPN:
Rp269.900
Spesifikasi
Basis Weight (g/m²)210
No.[Search No.] D359
Number of Page50 sheets
PaperLaser printer paper (matte, thick, double-sided)
Paper SizeA4 size (210mm x 297mm)
Paper Thickness (mm)0.21
Whiteness (%)0.87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided matte paper that can be used with laser printers and copiers. It gives an elegant impression, so it is ideal for business use such as planning documents, as well as for printing menus and catalogs at stores. It is a thick type with firm elasticity.
This special paper is compatible with laser printers, multifunction machines, and copiers from various companies.
A thick type with a thickness of 0.21 mm and a firm texture, making it ideal for printing menus and catalogs.
With the reproducibility of special paper, you can achieve a finish similar to offset printing.
It suppresses the unevenness of light and shade, and can express characters and photos beautifully.
It is a matte type with an elegant impression and can be printed on both sides.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan