ELECOM Label stickers, display and address labels, printer compatible, matte paper, A4, 12 faces (83.8 x 42.3 mm), 1 bag (50 sheets)
Spesifikasi
| Basis Weight (g/m²) | 178 |
|---|---|
| Color | White |
| Dimensions (mm) | 83.8x42.3 (one side) |
| No. | [Search No.] T139 |
| Number of Labels | 50 sheets (600 pieces) |
| Paper | High-quality matte paper, printer compatible type |
| Paper Size | Width 210mm x Height 297mm *A4 size |
| Paper Thickness (mm) | 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These label stickers are ideal for printing and displaying addresses and logistics codes. They are a standard type that can be printed on a variety of printers and can be firmly attached.
This is a standard label sticker that is ideal for printing and displaying addresses and logistics codes.
It has a moderate thickness and can be printed on a variety of printers, including inkjet printers, laser printers, and copiers.
We use a strong adhesive that ensures a firm bond.
You can also write by hand, making it easy to create address labels.
This size is suitable for larger envelopes such as Kaku3 and Naga3 envelopes.
It is a common surface-mount type that is the same as the labels of major manufacturers.
*The product has a top and bottom and is enclosed in the same orientation as the dimensional diagram on the package. When loading into the printer, feed paper from the top.
You can easily design and print labels using ELECOM's free label creation software, "Rakuchin Print 3.0."
Using "Rakuchin Print 3.0", you can easily perform mail merge printing from a spreadsheet software.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a standard label sticker that is ideal for printing and displaying addresses and logistics codes.
It has a moderate thickness and can be printed on a variety of printers, including inkjet printers, laser printers, and copiers.
We use a strong adhesive that ensures a firm bond.
You can also write by hand, making it easy to create address labels.
This size is suitable for larger envelopes such as Kaku3 and Naga3 envelopes.
It is a common surface-mount type that is the same as the labels of major manufacturers.
*The product has a top and bottom and is enclosed in the same orientation as the dimensional diagram on the package. When loading into the printer, feed paper from the top.
You can easily design and print labels using ELECOM's free label creation software, "Rakuchin Print 3.0."
Using "Rakuchin Print 3.0", you can easily perform mail merge printing from a spreadsheet software.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%201%20bag%20(50%20sheets)/anP113427383-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
