ELECOM Label Stickers, Display and Address Labels, Printer Compatible, 60 Sheets, Removable

Sebelum PPN:
Rp80.900
Spesifikasi
Basis Weight (g/m²)165
ColorWhite
Dimensions (mm)Piece: 36x12
Number of Labels600 sheets *60 faces x 10 sheets
PaperHigh-quality matte paper, printer compatible type
Paper SizeA4(210mmx297mm)
Paper Thickness (mm)Total thickness: 0.20, Label thickness: 0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These label stickers are ideal for printing and displaying barcodes and product names. They can be printed on a variety of printers, stick securely, and peel cleanly without leaving any residue.
These label stickers are easy to peel off and are ideal for printing and displaying barcodes and product names.
It has a moderate thickness and can be printed on a variety of printers, including inkjet printers, laser printers, and copiers.
It sticks firmly and can be removed cleanly without leaving any residue.
Handwriting is also possible, making it easy to create address and display labels.
It uses matte paper with a calm texture.
This size is ideal for labeling containers, barcode labels, price tags, product numbers, expiration dates, and other product management labels.
It is a common surface type that is the same as the labels of major manufacturers.
ELECOM's free label creation software "Rakuchin Print" allows you to easily design and print labels. Mail merge from spreadsheet software is also easy.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
Looking for No.: T241, includes 1 test print paper

Ulasan Produk

Tidak ada ulasan