ELECOM Label stickers, display and address labels, printer compatible, 200 sheets
Spesifikasi
| Basis Weight (g/m²) | 150 |
|---|---|
| Color | White |
| Dimensions (mm) | [One piece] 20x8 |
| No. | [Search No.] T176 |
| Number of Labels | 2000 sheets *200 faces x 10 sheets |
| Number of Page | [Test print paper] 1 sheet |
| Paper | High-quality matte paper, printer compatible type |
| Paper Size | A4(210mmx297mm) |
| Paper Thickness (mm) | Total thickness: 0.16, Label thickness: 0.09 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a standard type that can be printed on a variety of printers and can be firmly attached.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.
* The image is a reference image of all sizes. Please be sure to check the product number details when ordering.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.
* The image is a reference image of all sizes. Please be sure to check the product number details when ordering.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
