ELECOM Label stickers, display and address labels, printer compatible

Sebelum PPN:
Rp129.900 - Rp219.900
Spesifikasi
Basis Weight (g/m²)150
ColorWhite
Dimensions (mm)[One piece] 38.1x21.2
Number of Page[Test print paper] 1 sheet
PaperHigh-quality matte paper, printer compatible type
Paper SizeA4(210mmx297mm)
Paper Thickness (mm)Total thickness: 0.16, Label thickness: 0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a standard type that can be printed on a variety of printers and can be firmly attached.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.
* The image is a reference image of all sizes. Please be sure to check the product number details when ordering.

Ulasan Produk

Tidak ada ulasan