ELECOM Label sticker FBA label for sellers, cleanly peelable, 40 sides, 200 pieces

Sebelum PPN:
Rp869.900
Spesifikasi
Basis Weight (g/m²)145
ColorWhite
Compatible PrinterInkjet printers, laser printers, copiers, handwriting
Dimensions (mm)52.5x29.7 (one side)
Imposition40
No.[Search No.] T131
Number of Labels8000 sheets *40 faces x 200 sheets
PaperMulti print
Paper SizeA4 size (width 210mm x height 297mm)
Paper Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a recommended size A4 size 40-sided label (52.5mm x 29.7mm) that is compatible with Amazon FBA.
It is a label that can be pasted and peeled off easily once it is pasted.
Ideal for temporary displays, logistics labels, etc.
A multi-type label that can be printed on inkjet printers, laser printers, and copiers. Handwriting is also possible.
You can easily create label data using the free label creation software "Rakuchin Print" exclusively for ELECOM paper products.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan