ELECOM Iron Print Sheet, Iron Seal, A4 Size, For White Fabric, Washable, White

Sebelum PPN:
Rp189.900 - Rp259.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents for white fabric: Iron-on print paper, 1 finishing sheet, instruction manual Newly developed material that is resistant to washing! Color does not fade or crack easily even after 100 washes! Ironing time is about 100% compared to similar products. 1/3! (manufacturer measurement). The printing performance has improved, it is less likely to burn, and it is now easier to work with! This product does not contain any formaldehyde. You can use it with confidence. If you are using the product on a newborn or someone with particularly sensitive skin, we recommend washing it once after the first transfer. Can be used with dye ink exclusively for color inkjet printers. *Not applicable to pigment ink. Paper thickness 0.210 (mm), basis weight 150 (g/m2)

Ulasan Produk

Tidak ada ulasan