ELECOM Inkjet paper, glossy paper, thin, quick-drying, ideal for meeting materials

Sebelum PPN:
Rp179.900 - Rp369.900
Spesifikasi
ColorWhite
PaperFor inkjet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glossy paper Thin
Paper thickness: 0.18mm Basis weight: 150g / m 2 Whiteness 103%
Glossy paper with excellent cost performance! Ideal for meeting materials and presentations with photos!
Thin glossy paper that is convenient for mass printing and filing.
Supports high resolution printing from 4800 to 720dpi
A glossy paper with an excellent finish that has a glossy feel with little bleeding due to a special coating with a high degree of whiteness.
Feature
Specification
[Clear cut] x

Ulasan Produk

Tidak ada ulasan