Spesifikasi
| Color | Black |
|---|---|
| Contrast Ratio | Over 2500000 |
| Eco Mark Certification Number | 22 145 004 |
| Included Accessories | Power cord (1.8m)/Remote control (battery included)/Easy start guide/Temporary warranty |
| LCD Panel | 0.62-inch wide polysilicon TFT LCD panel (16:9) |
| Lens | Projection: F=1.8, f=2.3mm |
| Light Source | Laser diode |
| Luminous Flux (Lm) | Effective (white brightness): 4000 (maximum), Color (color brightness): 4000 (maximum) |
| Mass (kg) | About 12.3 |
| Method | 3LCD method |
| Noise Level (dB) | 19 (minimum) |
| Number of pixels | 1920x1080x3 |
| Operating Temperature Range (°C) | 0 to 40 (humidity 20 to 80%, non-condensing) 0 to 35 when used at an altitude of 2,287 to 3,048 m |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Excluding protrusions: 695 x 341 x 145 |
| Power Consumption (W) | (When laser light output is \"100%\", in standby) 350/0.4 |
| Power Input (V) | 100~240 AC±10% 50/60Hz |
| Resolution | 4K |
| Size | Screen: 80 inches to 150 inches |
| Supported Resolution | Input (maximum): 4K |
| Zoom | Digital |
| speaker | Yamaha 2.1ch speaker (5W x 2, 10W woofer x 1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No complicated installation required Just place it near the wall.Using an ultra-short throw lens, you can create a large 80-inch screen by simply placing the projector approximately 2.5cm from the wall. Equipped with features that allow easy and flexible installation, such as distortion correction using an app and low offset values. When not in use, it becomes a neat part of your interior. No complicated installation required. Just place it near the wall. Equipped with convenient functions such as Android TV (TM). If you have a Wi-Fi(R) connection, you can enjoy paid/free video distribution services on a large screen with this one device. It is also equipped with gaming HDMI(R) with an input delay of 20ms or less, so you can enjoy fast-moving games on a large screen. Convenient functions such as Android TV (TM) 4K high image quality/high sound quality speakers provide an immersive video experience 4K/HDR10, 18Gbps compatible. Epson's 4K enhancement technology, image processing functions, 3LCD, and laser light source provide high-quality images. Equipped with YAMAHA speakers, you can enjoy the sound as well, giving you an immersive visual experience. Enjoy an immersive video experience with 4K high resolution/high sound quality speakers Equipped with functions that allow you to use it according to your usage scene and location. You can enjoy the big screen regardless of time or place.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
