Spesifikasi
| Connecting Terminal | HDMI(R)1 (ARC) terminal 1 system HDMI(R), HDMI(R)2 terminal 1 system HDMI(R), USB-A terminal 2 systems USB connector (A type), Service terminal 1 system USB connector (Mini -B) |
|---|---|
| Contrast Ratio | 35000:1 |
| Included Accessories | Power cord (3.0m)/Remote control (with battery)/Remote control for Android TV (TM) terminal (with battery)/Android TV (TM) terminal/Easy start guide/Temporary warranty |
| LCD Panel | 0.61-inch wide polysilicon TFT LCD panel (16:9) |
| Lens | Projection: 1.6x manual zoom focus lens F:1.49-1.77 f:18.2-29.2mm |
| Light Source | 200W UHE lamp |
| Luminous Flux (Lm) | Effective (white brightness): 2800 (maximum), Color (color brightness): 2800 (maximum) |
| Mass (kg) | About 4.1 |
| Method | 3LCD method |
| Noise Level (dB) | 28(min) |
| Number of pixels | 1920x1080x3 |
| Operating Temperature Range (°C) | 5 to 35 (humidity 20 to 80%, non-condensing) 5 to 30 when used at an altitude of 2287 to 3048 m |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Excluding protrusions: 333 x 275 x 123 |
| Power Consumption (W) | (Brightness switching \"High\", standby) 316/0.3 |
| Power Input (V) | 100~240 AC±10% 50/60Hz |
| Resolution | 4K |
| Size | Screen: 40 inches to 500 inches |
| Supported Resolution | Input (maximum): 4K |
| speaker | 10W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vibrant and beautiful 4K (Note 1) high image quality with 3LCD method Epson's unique 4K enhancement technology realizes high image quality equivalent to high-definition 4K. With a 3LCD display with high color reproduction and a brightness of 2,800 lm (lumens), you can enjoy images with clear details without dimming the room lighting. Vibrant and beautiful 4K high resolution with 3LCD system Equipped with automatic vertical keystone correction and horizontal slider correction that anyone can easily use with a wide range of correction functions. Anyone can easily install it because you can put it down and operate it intuitively while looking at the screen. Anyone can easily use the comprehensive correction function.You can easily create a home theater by combining the included Epson media streaming terminal and Bluetooth(R) speakers to enjoy a large screen by connecting to various devices. In addition, the low latency of less than 20ms allows you to enjoy games etc. comfortably.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
