ELECOM Handmade Calendar Kit Desktop A5 Size Photo Glossy Paper Photo Print with Whiteboard

Sebelum PPN:
Rp229.900
Spesifikasi
Basis Weight (g/m²)157
Compatible InkFor pigments and dyes
No.[Search No.] Q101
Number of Page13 sheets
PaperPhoto glossy paper (double-sided printing: glossy paper on the front and plain paper on the back)
Paper SizeA5 size (148 x 210 mm)
Paper Thickness (mm)0.19
Set ContentsA5 size calendar paper x 13/white board x 1/calendar mount x 1/test print paper x 1/binding ring x 2/how to make x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A kit that allows you to easily create a calendar with an inkjet printer at home. A desktop type calendar with a whiteboard (*Cannot be printed on a whiteboard). Supports double-sided printing. Front side (glossy paper), back side (plain paper) Paper size A5 Basis weight 157g/m 2 Paper thickness 0.19mm NO.Q101

Ulasan Produk

Tidak ada ulasan