Epson Glasses-type Full HD headset display and Android controller

Sebelum PPN:
Rp35.999.900
Spesifikasi
AudioController: Microphone, speaker, mini jack
Camera specificationsHeadset: None, Controller: 13MP Autofocus
Connecting TerminalUSB Type-C, 4-pole mini jack (compatible with earphone CTIA standard with microphone)
DisplayApproximately 3 inch touch panel
Included AccessoriesInstruction manual 1 set, shade, controller-
Mass (g)Headset: Approximately 165, Controller: Approximately 180
Outer Dimensions (mm)Headset: 194 x 164 x 41 (excluding shade), Controller: W55 x D110 x H23 (excluding protrusions)
Power Consumption (W)4.5
Power SupplyHeadset: USB Type-C USB Power Delivery, Controller: Built-in rechargeable battery
Resolution1920 x 1080 pixels
Screen SizeVirtual screen: Equivalent to 60 inches (at a virtual viewing distance of 2.5 m)
Supported OSWindows 10 or later, Android 8 or later, Controller: AndroidTM OS
Video InputUSB Type-C DisplayPort Alternate Mode (DP Alt Mode)
Wi-FiController: IEEE802.11a/b/g/n/ac dual band

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply wear it like glasses and a large screen will appear in front of your eyes, allowing you to enjoy video content anytime, anywhere. It comes with an Android-powered controller and Wi-Fi compatibility. You can watch a variety of content anywhere with a Wi-Fi network. The controller also features a 3-inch touchscreen, allowing you to operate it just like an Android smartphone. The app can be downloaded from Google Play. The optical engine uses Epson's proprietary silicon OLED (organic light-emitting diode) display. It achieves Full HD resolution, high contrast (500,000:1), and a wide color gamut, projecting images that are easy to see in a variety of ambient lighting conditions. With no boundary between your field of view and the image, text and images float directly in your field of vision. *This projector requires external devices that support USB Type-C video output. Check the Epson website for Android smartphones that have been confirmed to work with this projector.
Feature
Specification
Controller: BO-IC400

Ulasan Produk

Tidak ada ulasan