A-One [Label] Film Label for Label Seal Inkjet

Sebelum PPN:
Rp229.900
Spesifikasi
Adhesive ForceI can peel off beautifully
Adhesive TypeCan be removed cleanly
ColorTransparent
Compatible PrinterInkjet (dye)
ImpositionUncut
Label ShapeSquare
Label Size (mm)210x297
Label Thickness (mm)0.08
Main application* For content display * For storage display * For equipment display
Number of Labels5
Paper QualityPolyester film + inkjet coating
Paper Thickness (mm)0.08
Quantity5 sheets
Sheet SizeA4
Sheet Size (mm)210x297
Standard Thickness (mm)0.27
Total thickness (mm)0.27
marginNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a transparent glossy film label that can be stuck and peeled off cleanly because it has a special structure that does not leave air balls. It dries quickly and does not bleed, so small letters and lines can be printed clearly.
Feature
Specification
Type that can be peeled cleanly

Ulasan Produk

Tidak ada ulasan