ELECOM Electronic memo pad, memo pad, with lock function, one-touch erasure, replaceable battery, write and erase
Spesifikasi
| Color | Black |
|---|---|
| Continuous Operation Time | About 75 hours |
| Mass (g) | Approximately 143 (including batteries) |
| Material | ABS (electronic pad housing), POM (pen tip), ABS |
| Repeated and Refillable | Correspondence |
| Set Contents | Digital memo pad body, test battery (installed included) |
| Storage Dimensions (width W x depth D x height H) (mm) | Approximately 235x7x150 |
| Suitable Battery | CR2032 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An 8.5-inch digital memo pad that you can write on, erase, and use over and over again.
It's about the same size as a B5 notebook, so it's compact enough to be placed next to your desk or carried in your bag.
The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The included special touch pen has a round shape that is easy to hold, and the tip is thin, allowing you to write fine letters smoothly.
An 8.5-inch digital memo pad that you can write on, erase, and use over and over again.
It's about the same size as a B5 notebook, and is compact enough to be placed next to your desk or carried in your bag.
Screen can be erased with one touch.
You can easily erase what you have written by simply pressing the button in the center of the device.
Equipped with a sliding lock function, you can prevent the mistake of accidentally erasing important information by simply sliding the button.
The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The film and buttons have been tested for durability over 100,000 times.
The included special touch pen has a round shape that is easy to hold, and the tip is thin, making it easy to write fine letters.
There is a dedicated space on the back of the main unit to store the touch pen, so you can prevent it from getting lost.
Since it is fixed with a magnet, it can be removed with a light force.
It can be used with one coin-type lithium battery and is easy to replace.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
It's about the same size as a B5 notebook, so it's compact enough to be placed next to your desk or carried in your bag.
The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The included special touch pen has a round shape that is easy to hold, and the tip is thin, allowing you to write fine letters smoothly.
An 8.5-inch digital memo pad that you can write on, erase, and use over and over again.
It's about the same size as a B5 notebook, and is compact enough to be placed next to your desk or carried in your bag.
Screen can be erased with one touch.
You can easily erase what you have written by simply pressing the button in the center of the device.
Equipped with a sliding lock function, you can prevent the mistake of accidentally erasing important information by simply sliding the button.
The built-in housing design and high-strength film make it highly durable and can be used for a long time.
The film and buttons have been tested for durability over 100,000 times.
The included special touch pen has a round shape that is easy to hold, and the tip is thin, making it easy to write fine letters.
There is a dedicated space on the back of the main unit to store the touch pen, so you can prevent it from getting lost.
Since it is fixed with a magnet, it can be removed with a light force.
It can be used with one coin-type lithium battery and is easy to replace.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
