Epson Printer Inkjet Multifunction EcoTank A4 with Fax (Print dan Fotokopi)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number65-0342-06
ColorWhite
Durability200,000 pages or 5 years
Eco Mark Certification Number19 155 066
Frequency (Hz)50/60
Function[FAX speed dial] Up to 200
Included AccessoriesInk bottle (4 colors x 1 each), power cord, software disk (for Windows), usage guide (booklet), idea book (booklet), warranty invoice
Ink4 color independent bottle pigment
InterfaceHi-Speed USB,100BASE-TX/10BASE-T,IEEE802.11 a/b/g/n/ac(Wi-Fi 5)
Mass (kg)About 18.3
Mode[FAX communication] SUPER G3, G3
Number of Colors4 colors
Outer Dimensions (mm)When using: 425 x 824 x 459
Power Consumption (W)During operation: Approximately 19
Power Input (V)AC100~240±10%
PrintingDouble-sided: Automatic double-sided
Printing MethodPrecisionCore Inkjet eco-tank equipped model
Printing speedMonochrome, color approx. 25ipm (A4 vertical)
Product TypeMFP
ResolutionMaximum: 4800dpi x 1200dpi, [Scanner] 50-9600dpi (in 1dpi increments)
StandardConforms to the International Energy Star Program
Suitable Paper SizeMaximum: A4, [Scanner scanning] 216 x 297 mm (8.5 x 11.7 inches), [FAX transmission original] Document stand: A4/A5, Automatic document feeder: A4 to A5, [FAX recording paper] A5/A4/Letter/Legal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This A4 color multifunction printer uses the EcoTank system with high-capacity ink. Affordable ink bottles offer low printing costs (economy) and reduced environmental impact (ecology). Recommended for a wide range of locations, including stores, small offices, and schools. High-speed printing of approximately 25 ipm per page for both A4 color and monochrome documents. Featuring smudge-resistant pigment ink in all colors. The upper and lower cassettes and rear MP tray hold 550 sheets, eliminating the need for tedious paper changes during work. It also features a fax and ADF for smoother workflow. It supports automatic double-sided printing (up to A4) and wired/wireless LAN.

Ulasan Produk

Tidak ada ulasan