Spesifikasi
| AS ONE Part Number | 65-0355-57 |
|---|---|
| Color | Black |
| Eco Mark Certification Number | 20 155 015 |
| Included Accessories | 1 ink bottle each, software disk (user's guide, screwdriver, etc.), usage guide, etc. (paper), power cord, warranty card |
| Ink | 6 colors independent (bottle), 4 colors, photo black dye, matte black pigment |
| Interface | Hi-Speed USB x 2 (PC connection x 1 <rear>, external storage device connection and PictBridge x 1 <front>), 10BASE-T/100BASE-TX, IEEE802.11b/g/n/a/ac ( Wi-Fi 5) |
| Mass (kg) | About 11.1 |
| Number of Colors | 6 colors |
| Outer Dimensions (mm) | When using: 523 x 758 x 430 |
| Power Consumption (W) | Approximately 17 (at the time of stand-alone copy) |
| Power Input (V) | AC100(50/60Hz) |
| Printing | Both sides: Standard support |
| Printing Method | MACH method (inkjet, eco-tank equipped model) |
| Printing speed | Monochrome 16 about ipm, color about 12ipm |
| Product Type | MFP |
| Resolution | 5760 x 1440dpi, [Scanner] Main scanning 1200dpi/Sub scanning: 4800dpi |
| Sensor | [Scanner] CIS method |
| Suitable Paper Size | Maximum: A3 Novi, [Scanner reading] A4/Legal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Epson A3 NWB multifunction printer uses the EcoTank system with high-capacity ink. Affordable ink bottles offer low printing costs (economy) and reduced environmental impact (ecology). Equipped with ClearChrome K2 Plus ink, it produces rich gradations and features artwork printing functionality. The newly installed pigment black ink reproduces high contrast even when printing on art paper (Velvet Fine Art Paper), which is difficult to achieve with dye ink alone. Continuous printing is possible from the rear paper feed (art paper can only be printed one sheet at a time). Furthermore, this printer is packed with features to support artwork printing, including a manual straight feed from the rear, which supports paper up to 1.3mm thick.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0oP113407024-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
