Ecorica DR32J compatible recycled toner cartridge (Kartrid Toner)
#Grup produk P113406405
Spesifikasi
| Applicable Genuine Model Number | DR32J |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Individual packaging: 147x368x176 |
| Mass (kg) | Individual packaging: 0.72, main body: 0.43 |
| Number of Prints | 15,000 sheets |
| Quantity (pcs) | 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Manufacturer | Brother |
| Suitable Model | DCP-L2600DW/DCP-L2660DW/FAX-L2800DW/HL-L2400D/HL-L2460DW/MFC-L2880DW/MFC-L2860DW |
| Type | Quick Recycle Toner |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Five points about Ecorica toner -
Made in Japan
We manufacture our products in Japan at factories that have obtained ISO9001 and ISO14001 certification.
- All models have been certified with the E&Q mark and have met environmental management standards and quality control standards through inspection by a third-party organization.
- Use simultaneously with genuine toner Since genuine toner is used, simultaneous use is guaranteed.
Comprehensive support system Professional staff with specialized knowledge will support you until your problems are solved.
Establishing a nationwide used toner collection network. Collection boxes are installed at electronics retailers nationwide, making effective use of limited resources.
Made in Japan
We manufacture our products in Japan at factories that have obtained ISO9001 and ISO14001 certification.
- All models have been certified with the E&Q mark and have met environmental management standards and quality control standards through inspection by a third-party organization.
- Use simultaneously with genuine toner Since genuine toner is used, simultaneous use is guaranteed.
Comprehensive support system Professional staff with specialized knowledge will support you until your problems are solved.
Establishing a nationwide used toner collection network. Collection boxes are installed at electronics retailers nationwide, making effective use of limited resources.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Ecorica%20DR32J%20compatible%20recycled%20toner%20cartridge%20(Kartrid%20Toner)/b9P113406405-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
