Epson Dot matrix printer/round type/80 columns (8 inches)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Array24-pin (12-pin x 2 rows)
Eco Mark Certification Number17 155 057
Interface[Standard] IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F, USB I/F, Ethernet I/F, RS-232D I/F
Mass (kg)Approximately 7.2 (excluding options)
Noise Level (dB)54dB(A)
Number of print (digits)80
Operating Ambient Temperature (°C)When operating: 5 to 35, when saving: -30 to 60
Operating Humidity (%)Operation: 10-80, Storage: 0-85 (non-condensing)
Outer Dimensions, Width W x Depth D x Height H (mm)414 x 320 x 176.5 (excluding operation knob and paper guide)
Power Consumption (W)In sleep mode: Approx. 0.4, continuous printing average: Approx. 52 (when printing ISO/IEC 10561 LETTER pattern)
Power SupplyAC100V±10%
Rated Current (A)Up to 3.1
Resolution180dpi
Service Life[Printer head] 400 million strokes (per wire)
SpeedLine feed speed 4.23 mm (1/6 inch) Line feed: 30.3 ms/line
Supported OSWindows(R) 10/Windows(R) 8/Windows(R) 8.1/Windows(R) 7/Windows Vista(R)/ Windows(R) XP/Windows Server(R) 2016/ Windows Server(R) 2012/Windows Server(R) 2012 R2/ Windows Server(R) 2008/Windows Server(R) 2008 R2/ Windows Server(R) 2003 MS-DOS(R)
Type of PrintingImpact dot matrix printer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This new 80-column standard model provides powerful support for your business with flexible paper handling. It offers six-sheet copy capacity and high-speed printing. The printer can be configured from a computer using the Super Multi-Way Loading Printer Setting Utility, which allows up to four types of paper to be loaded simultaneously. A network-compatible model (VP-D800N) is also available separately.

Ulasan Produk

Tidak ada ulasan