Epson Printer Dot Matrix /Round Type/136 Columns (13.6 Inches)/Network Standard Model (Printer Faktur)
Spesifikasi
| Array | 24-pin (12-pin x 2 rows) |
|---|---|
| Eco Mark Certification Number | 17 155 058 |
| Interface | [Standard] IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F, USB I/F, Ethernet I/F, RS-232D I/F |
| Mass (kg) | Approximately 9.4 (excluding options) |
| Noise Level (dB) | 54dB(A) |
| Number of print (digits) | 136 |
| Operating Ambient Temperature (°C) | When operating: 5 to 35, when saving: -30 to 60 |
| Operating Humidity (%) | Operation: 10-80, Storage: 0-85 (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 589 x 320 x 176.5 (excluding operation knobs and paper guides) |
| Paper Size | B4,B5,A3,A4,A5,A6 |
| Power Consumption (W) | In sleep mode: Approx. 0.7, continuous printing average: Approx. 52 (when printing ISO/IEC 10561 LETTER pattern) |
| Power Supply | AC100V±10% |
| Product Type | Printer |
| Rated Current (A) | Up to 3.1 |
| Resolution | 180dpi |
| Service Life | [Printer head] 400 million strokes (per wire) |
| Speed | Line feed speed 4.23 mm (1/6 inch) Line feed: 30.3 ms/line |
| Supported OS | Windows(R) 10/Windows(R) 8/Windows(R) 8.1/Windows(R) 7/Windows Vista(R)/Windows(R) XP/Windows Server(R) 2016/Windows Server(R) 2012/Windows Server(R) 2012 R2/Windows Server(R) 2008/Windows Server(R) 2008 R2/Windows Server(R) 2003/MS-DOS |
| Type of Printing | Impact dot matrix printer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This new 136-column standard model offers comfortable paper handling and is suitable for a wide range of businesses. It supports network standards. Its space-saving design supports your business. Super multi-way loading makes it ideal for businesses that use a variety of paper types. The installation area is approximately one-quarter that of previous models. Its low height gives you more flexibility in where you place it. The printer can be configured from your computer using the Printer Setup Utility.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2FNetwork%20Standard%20Model%20(Printer%20Faktur)/7vP113406283-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
