Epson Printer Dot Matrix /Round Type/136 Columns (13.6 Inches) (Printer Faktur)
Spesifikasi
| Array | 24-pin (12-pin x 2 rows) |
|---|---|
| Eco Mark Certification Number | 17 155 058 |
| Interface | [Standard] IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F, USB I/F, Ethernet I/F, RS-232D I/F |
| Mass (kg) | Approximately 9.4 (excluding options) |
| Noise Level (dB) | 54dB(A) |
| Number of print (digits) | 136 |
| Operating Ambient Temperature (°C) | When operating: 5 to 35, when saving: -30 to 60 |
| Operating Humidity (%) | Operation: 10-80, Storage: 0-85 (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 589 x 320 x 176.5 (excluding operation knobs and paper guides) |
| Power Consumption (W) | In sleep mode: Approx. 0.4, continuous printing average: Approx. 52 (when printing ISO/IEC 10561 LETTER pattern) |
| Power Supply | AC100V±10% |
| Rated Current (A) | Up to 3.1 |
| Resolution | 180dpi |
| Service Life | [Printer head] 400 million strokes (per wire) |
| Speed | Line feed speed 4.23 mm (1/6 inch) Line feed: 30.3 ms/line |
| Supported OS | Windows(R) 10/Windows(R) 8/Windows(R) 8.1/Windows(R) 7/Windows Vista(R)/ Windows(R) XP/Windows Server(R) 2016/ Windows Server(R) 2012/Windows Server(R) 2012 R2/ Windows Server(R) 2008/Windows Server(R) 2008 R2/Windows Server(R) 2003 MS-DOS(R) |
| Type of Printing | Impact dot matrix printer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A new 136-column standard model that offers comfortable paper handling and is suitable for a wide range of businesses. The space-saving design supports your business. Super multi-way loading is ideal for businesses that use a variety of paper types. The installation area is approximately one-quarter that of previous models. The low height allows for greater flexibility in placement. The printer can be configured from a computer using the Printer Setup Utility. A network-compatible model is also available separately (VP-D1800N).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Printer%20Faktur)/7dP113406265-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
