Spesifikasi
| AS ONE Part Number | 65-0394-55 |
|---|---|
| Font size | Alphanumerical kana (10CPI): Draft printing: 12 dots x 23 dots, high-quality characters: 36 dots x 23 dots, Chinese characters (full-width): 24 dots x 24 dots |
| Interface | Standard: (Cable sold separately) IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F |
| Mass (kg) | About 4.1 |
| Number of print (digits) | 80 digits, print width: 203.2 mm (8 inches) |
| Operation Environment | During operation: Temperature: 5 to 35 ° C, Humidity: 10 to 80% (non-condensing), During storage: Temperature: -30 to 60 ° C, Humidity: 0 to 85% (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 362 x 335 x 199 (including operation knob) |
| Paper | Continuous paper: High-quality paper, recycled paper, copy paper (non-carbon), single-cut paper (single sheet): high-quality paper, recycled paper, single-cut copy paper: high-quality paper, recycled paper, copy paper (non-carbon) |
| Paper Size | Cut sheet (single sheet): B4 portrait, B5, A4 portrait, A5, A6, Cut copy paper: High quality paper, recycled paper, copy paper (non-carbon) |
| Period Of Use | Ribbon recommended: 2 years |
| Power Consumption (W) | Sleep mode: Approx. 1.0, Continuous printing average: Approx. 26 (ISO/IEC10561 LETTER pattern printing) |
| Power Supply | AC100V±10% |
| Printing Method | Impact dot matrix printer |
| Product Type | Printer |
| Rated Current (A) | (Maximum) 4.0 |
| Resolution | 180dpi |
| Service Life | Product: 5 years, Printer head: 400 million strokes (per wire) |
| Set Contents | Ribbon cartridge, paper support (4 pieces), power cord, software disk, instruction manual, warranty card |
| Supported OS | Windows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R) |
| Type Face | Alphabet Kana: Epson Roman, Epson Sans Serif, Epson OCR-B, Kanji: Mincho, Gothic, Barcode: JAN Standard/Short, Interleaved 2of5/UPC-A/E, Code39/128, POSTNET, NW-7 |
| Type of Letter | Alphanumerical kana (JIS8): Alphanumerical katakana: 160 character types, graphics: 64 character types, extended graphics: 128 character types, 13 countries of each country, Chinese characters: JISX0208-1990 compliant |
| Type of Printing | Impact dot matrix printer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Even lighter and more compact. An 80-digit basic model that answers the question of ease of introduction. Comes standard with a USB interface. Copies 4 sheets (original + 3 sheets). Equipped with a newly developed drive unit, it achieves high-speed printing of 115 characters per second (in full-width high-speed mode). It also comes with a new printer head, achieving a longer life. It also uses a new long-life ink cartridge with a capacity of 2.5 million characters, and can print on various documents such as delivery slips and invoices at low running costs. It is smaller and lighter than previous models, making it easier to install.
*Cannot be used with printer drivers. Can be used in environments where applications such as MS-DOS(R) can output printer control codes. This function prints barcodes that conform to standards, and does not guarantee readability in all environments, so please evaluate thoroughly before use. Readability also varies depending on print density. Barcodes printed on carbon paper may not be readable. *Print quality may vary depending on the paper type and usage environment. We recommend checking in advance. *USB I/F does not guarantee operation of all USB-compatible devices.
*Cannot be used with printer drivers. Can be used in environments where applications such as MS-DOS(R) can output printer control codes. This function prints barcodes that conform to standards, and does not guarantee readability in all environments, so please evaluate thoroughly before use. Readability also varies depending on print density. Barcodes printed on carbon paper may not be readable. *Print quality may vary depending on the paper type and usage environment. We recommend checking in advance. *USB I/F does not guarantee operation of all USB-compatible devices.
Feature
SpecificationSuccessor model of VP-700U, pin arrangement: 24 pins (12 pins x 2 columns), line feed speed 4.23 mm (1/6 inch) line feed: 53.0 ms/line, paper feed method: friction feed (top), push tractor feed (Rear), Input data buffer: 128KB, Printing direction: Bidirectional shortest distance printing (logical seeking)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6vP113406247-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
