Spesifikasi
| Font size | Alphanumerical kana (10CPI): Draft printing: 12 dots x 23 dots, high-quality characters: 36 dots x 23 dots, Chinese characters (full-width): 24 dots x 24 dots |
|---|---|
| Interface | Standard: (Cable sold separately) IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F |
| Mass (kg) | About 6.1 |
| Number of print (digits) | 136, print width: 345 mm (13.6 inches) |
| Operation Environment | During operation: Temperature: 5 to 35 ° C, Humidity: 10 to 80% (non-condensing), During storage: Temperature: -30 to 60 ° C, Humidity: 0 to 85% (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 537 x 355 x 199 (including operation knob) |
| Paper | Continuous paper: High-quality paper, recycled paper, copy paper (non-carbon), single-cut paper (single sheet): high-quality paper, recycled paper, single-cut copy paper: high-quality paper, recycled paper, copy paper (non-carbon) |
| Paper Size | Single sheet paper (single sheet): B4, B5, A3 horizontal, A4, A5, A6 horizontal, single sheet copy paper: B4, B5, A3 horizontal, A4, A5, A6 horizontal |
| Period Of Use | Ribbon recommended: 2 years |
| Power Consumption (W) | Sleep mode: Approx. 1.0, Continuous print average: Approx. 32 (ISO/IEC10561 LETTER pattern printing) |
| Power Supply | AC100V±10% |
| Printing Method | Impact dot matrix printer |
| Product Type | Printer |
| Rated Current (A) | (Maximum) 4.0 |
| Resolution | 180dpi |
| Service Life | Product: 5 years, Printer head: 400 million strokes (per wire) |
| Set Contents | Ribbon cartridge, paper support (5 pieces), paper feed support (3 pieces), power cord, software disk, instruction manual, warranty card |
| Supported OS | Windows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R) |
| Type Face | Alphabet Kana: Epson Roman, Epson Sans Serif, Epson OCR-B, Kanji: Mincho, Gothic, Barcode: JAN Standard/Short, Interleaved 2of5/UPC-A/E, Code39/128, POSTNET, NW-7 |
| Type of Letter | Alphanumerical kana (JIS8): Alphanumerical katakana: 160 character types, graphics: 64 character types, extended graphics: 128 character types, 13 countries of each country, Chinese characters: JISX0208-1990 compliant |
| Type of Printing | Impact dot matrix printer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This new 136-character basic model offers the ultimate in ease of use for printers. It comes standard with a USB interface. It can print up to 4 pages (original + 3). Thanks to a newly developed drive unit, it achieves high-speed printing at 115 characters per second (in full-width high-speed mode). It also features a new printer head for extended life. It also uses a new, long-life ink cartridge with a capacity of 2.5 million characters, allowing it to print various documents, such as delivery slips and invoices, with low running costs. It's smaller and lighter than previous models, making it easier to install.
*The USB I/F does not guarantee operation with all USB-compatible devices.
*The USB I/F does not guarantee operation with all USB-compatible devices.
Feature
SpecificationSuccessor model of VP-1200U, pin arrangement: 24 pins (12 pins x 2 columns), line feed speed 4.23 mm (1/6 inch) line feed: 53.0 ms/line, paper feed method: friction feed (top), push tractor feed (Rear), Input data buffer: 128KB, Printing direction: Bidirectional shortest distance printing (logical seeking)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6dP113406229-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
