Epson Printer Dot Matrix /Horizontal Type/136 Columns/Network Standard/Auxiliary Paper Feeder Set Model (Printer Faktur)
Spesifikasi
| Buffer Memory | 128KB |
|---|---|
| Interface | IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F, USB I/F, Ethernet I/F |
| Mass of Main Unit (kg) | About 18.9 |
| Number of Colors | 8 |
| Number of Copies | 9 |
| Number of print (digits) | 136 |
| Operating Humidity (%) | 10 to 80 (non-condensing) |
| Operating Temperature (°C) | 5~35 |
| Outer Dimensions (Opening W x Depth D x Height H) (mm) | 630 x 520 x 276/With auxiliary paper feeder (VP44SBF): 661 x 520 x 276 |
| Power Consumption (W) | Sleep mode: Approx. 0.9/Continuous printing average: Approx. 80 (ISO/IEC10561 LETTER pattern printing) |
| Power Input (V) | AC100±10% |
| Print Width (mm) | 345 |
| Printing speed | 261 characters/second |
| Product Type | Printer |
| Rated Current (A) | 5.7 (when printing ISO7779 pattern) |
| Sensor | Automatic paper thickness detection/automatic paper width detection |
| Service Life | [Printer head] When using black ribbon: 200 million strokes (per wire) x 2 sets/When using color ribbon: 100 million strokes (per wire) x 2 sets |
| Set Contents | Printer body/Paper guide/Ribbon cartridge (black)/Power cord/VP-F4400/VP-F4400N instruction manual (setup and usage overview)/Software disc/Warranty card |
| Storage Humidity (%) | 0 to 85 (non-condensing) |
| Storage Temperature (°C) | -30~60 |
| Type of Printing | Impact dot matrix printer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A standard business model that can handle a wide range of tasks.
136-digit horizontal type, 9 copies (original + 8 copies).
Network standard + paper feeder set model.
Achieves high-speed printing of 261 characters per second in kanji high-speed mode.
Equipped with a 1.44-inch color LCD panel that is extremely easy to operate.
The paper feed auxiliary feeder automatically corrects the paper so that it is set perpendicular to the printing direction, even if the cut sheets are set at a slight angle.
It can also be set anywhere within the printable area, eliminating the need to align it with the paper guide.
2 mouths.
Set packaging: W584xD319x183mm/3600g.
136-digit horizontal type, 9 copies (original + 8 copies).
Network standard + paper feeder set model.
Achieves high-speed printing of 261 characters per second in kanji high-speed mode.
Equipped with a 1.44-inch color LCD panel that is extremely easy to operate.
The paper feed auxiliary feeder automatically corrects the paper so that it is set perpendicular to the printing direction, even if the cut sheets are set at a slight angle.
It can also be set anywhere within the printable area, eliminating the need to align it with the paper guide.
2 mouths.
Set packaging: W584xD319x183mm/3600g.
Feature
SpecificationPin arrangement/resolution: 24 pins (12 pins x 2 rows) x 2 sets/180 dpi, Paper feed method: Friction feed (front/CSF)/Push tractor feed (rear), Color LCD, Automatic paper feed switching
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5lP113406201-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
