Epson Printer Dot Matrix (Printer Faktur)

Sebelum PPN:
Rp42.999.900
Spesifikasi
ColorWhite/black
InterfaceIEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F, USB, Ethernet I/F
Mass (kg)About 18.9
Number of ColorsMonochrome
Number of Copies9 sheets (original + 8 sheets)
Number of print (digits)136
Outer Dimensions (mm)630 x 433 x 276 (excluding operation knobs and paper guides)
Power Consumption (W)Approximately 80 (when printing ISO/IEC 10561 LETTER pattern)
Power Input (V)AC100±10%
Print Width (mm)345 (13.6 inches)
Printing MethodImpact dot matrix
Printing speedStandard 130 characters/second (double-byte Chinese characters)
Product TypePrinter
Resolution24-pin (12-pin x 2 rows)/180dpi
Service LifeProduct: 5 years (reference value)
Suitable Paper SizeB4, B5, A3, A4, A5, A6, postcards, long 3/4, square 2/3, Western 2/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This standard business printer model is designed for a wide range of tasks. It features a 136-character horizontal orientation and 9-copy capacity (original + 8 copies). Networking is standard. Kanji high-speed mode prints at 261 characters per second, approximately 20% faster than the previous model, the VP-4300. It also features a highly user-friendly 1.44-inch color LCD panel. Easy-to-understand Japanese text displays allow you to check the printer's status, including error messages, at a glance, and paper feed and type settings are simple. It is International Energy Star compliant, contributing to energy savings by significantly reducing power consumption.

Ulasan Produk

Tidak ada ulasan