ELECOM Copy Counterfeit Prevention Paper, Original Identification, 100 Sheets, A4 Size, Personal Information Protection Law Measures
Spesifikasi
| Color | Gray |
|---|---|
| Dimensions (Width W x Depth D) (mm) | 297x210 (one page) |
| Paper | Multi print paper |
| Paper Size | A4 version/W297xD210 |
| Quantity (sheets) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Printer-Adopts multi-print paper that can be used with any printer. Inkjet printers-Other color laser printers, monochrome laser printers, thermal transfer, copy machines, and word pros can be used for printing.
When you copy, the characters "COPY" will appear.
Looking for NO.X012
Basis weight 83.5g / m Paper thickness 0.105mm
Compatible with pigment ink.
This product does not make the contents of the documents on the copy side unreadable.
Documents that you want to prevent tampering with: Important meeting materials / in-house manuals. Materials that require original confirmation: This product is ideal for prescriptions, tickets, transcripts, etc.
The COPY prevention side of this product has a gray color pattern in advance.
* The surface of this product has a thin colored pattern.
*This paper retains the ability to make specific characters stand out when copies are made, and does not guarantee that the use of this paper will prevent forgery or falsification of all copies.
* Depending on the settings of some copiers, copiers, and printing content, characters may not stand out even after copying.
*This product does not make the contents of the document on the copy side unreadable.
* Please set EPSON PM-4000PX to PX ink. However, Epson and matte black ink are not supported.
* When using pigment ink, it may bleed if the ink is not sufficiently dry.
When you copy, the characters "COPY" will appear.
Looking for NO.X012
Basis weight 83.5g / m Paper thickness 0.105mm
Compatible with pigment ink.
This product does not make the contents of the documents on the copy side unreadable.
Documents that you want to prevent tampering with: Important meeting materials / in-house manuals. Materials that require original confirmation: This product is ideal for prescriptions, tickets, transcripts, etc.
The COPY prevention side of this product has a gray color pattern in advance.
* The surface of this product has a thin colored pattern.
*This paper retains the ability to make specific characters stand out when copies are made, and does not guarantee that the use of this paper will prevent forgery or falsification of all copies.
* Depending on the settings of some copiers, copiers, and printing content, characters may not stand out even after copying.
*This product does not make the contents of the document on the copy side unreadable.
* Please set EPSON PM-4000PX to PX ink. However, Epson and matte black ink are not supported.
* When using pigment ink, it may bleed if the ink is not sufficiently dry.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
